Shop All Push-to-Connect Tube Fittings
John Guest
Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK
Mfr # PI050822S-PK10
Zoro # G3258534
product price: $10.19
/pk 10, $1.02/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Pipe Size - Pipe Fitting 1/4 in
- Stem OD 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI050822S-PK10
- Zoro # G3258534
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
Description
Stem Adapter, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color Gray, Maximum Operating Pressure 232 psi, Maximum Operating Temperature 158 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe (ZFB0220160)
- AMERICAN STANDARD 8" 2" Mount, Commercial Hert Serv FtgVac Brk 6" 34" ThrdE (8351.076.002)
- KOHLER 26 (25039-R-0)
- B & K CROSS 1"" GALVANIZED (511-005HC)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Black, 10 PK (PM090401E-PK10)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI221616S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- JOHN GUEST Push-to-Connect Union Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0308W-PK10)
- JOHN GUEST Compression, Push-to-Connect Female Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP6008IU9W)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI481222W-PK10)
- SHARKBITE 3/4 In. Push-to-Connect Straight Brass Coupling (UR016A)
- John Guest Push-to-Connect Tube Fittings