Shop All Push-to-Connect Tube Fittings
John Guest
Barbed, Threaded Stem Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP051223E
Zoro # G9908495
original price:
$16.09
24% off
new price: $12.19
/pk 10, $1.22/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Stem x NPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP051223E
- Zoro # G9908495
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Pipe Size | 3/8 in x 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Pipe Size | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 3/8 in |
Description
Stem Adapter, Application Potable Water, Fitting Side A Connection Type Tube Stem, Fitting Side B Connection Type FNPT, Fitting Side A Pipe Size 3/8 in, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Color White, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG 3-Function Slide Bar Handheld Shower Kit, Chrome (K760CP)
- APOLLO BY TMG 1/2 in. Brass Insert Poly Ball Valve (POLYV12)
- ZORO SELECT Coupling, 3", 150,304, Thrd Heavy (4381030500)
- MUELLER BALL VALVE BRS FIP 1.25"" (107-406NL)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP1212W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Female Swivel Connector, 1/2 in Tube Size, Plastic, White (PEISTC2034)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0312E)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI0312W-PK10)
- SHARKBITE Sharkbite 3/8 X 1/2F Lf (U070LFA)
- John Guest Tube Fittings