Shop All Push-to-Connect Tube Fittings
John Guest
Service Repair Kit, 1/4 in, 3/8 in Tube Size, Black
Mfr # KIT-ISRKE
Zoro # G9907661
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Fitting Connection Type Tube
- Tube Size 1/4 in, 3/8 in
- Pipe Size - Pipe Fitting 1/4 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # KIT-ISRKE
- Zoro # G9907661
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in, 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in, 3/8 in |
Pipe Size (Fittings) | 1/4", 3/8" |
Compatible Tube Sizes Included | 1/4 in, 3/8 in |
Details
Item | Service Repair Kit |
Tube Fitting Material | Polypropylene |
Specific Fitting Shape | Adapter |
Fitting Connection Type | Tube |
Max. Pressure | 150 psi |
Temp. Range | 33 Degrees to 140 Degrees F |
Special Features | Chemical Resistant |
Color | Black |
Pipe Fitting Connection Type | Tube |
Gasket Material | EPDM |
Standards | NSF/ANSI 51, NSF/ANSI 61 |
Specific Pipe Fitting Shape | Adapter |
Compliance | FDA Approved |
Material | Polypropylene |
Connection Type | Tube |
Number of Pieces | 101 |
Maximum Operating Temperature | 140 Degrees F |
Maximum Operating Pressure | 150 psi |
Specific Fitting Shapes Included | Connector, Elbow, Tee, Union |
Minimum Operating Temperature | 33 Degrees F |
Description
Service Repair Kit, Connection Type Tube, Compatible Tube Sizes Included 1/4 in, 3/8 in, Material Polypropylene, Number of Pieces 101, Specific Fitting Shapes Included Connector, Elbow, Tee, Union, Maximum Operating Pressure 150 psi, Standards NSF/ANSI 51, NSF/ANSI 61, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 33 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO Pressure Cap Pvc Slip 1 (447010BC)
- ZORO SELECT 1-1/2" MNPT 316 SS Square Head Plug (60SQ112N112)
- ZORO SELECT Poly Tubing, Spiral, OD 1/4 In, 18 In (2MPS-14-20-01)
- DIXON Boss-Lock Type E Cam and Groove Adapter, 1-1/4 in, Male Adapter x Hose Shank, Brass, Domestic (125-E-BR)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- JOHN GUEST Barbed Elbow, 90 Degrees, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI291208S-PK10)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0808W-PK10)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 13/32 in Tube Size, Acetal, Black, 10 PK (PM091012E-PK10)
- JOHN GUEST Barbed End Cap, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP4608W)
- SHARKBITE SB SLIP COUPLING 1/2"" LF (U3008LFA)
- John Guest Push-to-Connect Tube Fittings