Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP201208E
Zoro # G9908565
original price:
$45.99
5% off
new price: $43.69
/pk 10, $4.37/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Reducing Connector
- Fitting Connection Type Tube x Tube
- Tube Size 1/4 in, 3/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP201208E
- Zoro # G9908565
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in, 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Reducing Union, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Reducing Connector, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Sent Mark II Shw Combo-less Hd (SM-3010-IS-LH)
- ZORO SELECT 2" x 4-1/2" Black Pipe Nipple Sch 80 (1LMV2)
- PLUMB SHOP BRASSCRAFT MP RND Sillcock Handle (480-046)
- DIXON 10 in ID T-BOLT CLAMP 3/4 in WIDE 9.766 in x (STBC1000)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450821E)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0408W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011203S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Faucet Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (CI-3208U7-S)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010823E)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (VS68PTC-6-6)
- John Guest Tube Fittings