Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI211008S-10PK
Zoro # G3227034
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Fitting Connection Type Tube
- Tube Size 5/16 in x 1/4 in
- Max. Pressure 230 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PI211008S-10PK
- Zoro # G3227034
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in x 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 5/16 in |
Description
Reducing Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Stub Out, CTS, Schedule SDR-11, 1/2" Pipe Size, MNPT x CTS Hub (S4106-005)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500C)
- T&S BRASS Cartridge, Faucet, Cold, Brass, 2.2 GPM (238AC)
- JONES STEPHENS 1/2" Black Coupling (B1650050)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 5/16 in Tube Size, Polypropylene, White, 10 PK (PPM220808W-PK10)
- JOHN GUEST Push-to-Connect Reducer, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP061612W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Female Swivel Connector, 1/2 in Tube Size, Plastic, White (PEISTC2034)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP100821W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011623W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011203S-PK10)
- LEGEND VALVE 1/2 SMART CLICK MNPT ADAPTER (465-243)
- John Guest Tube Fittings