Shop All Push-to-Connect Tube Fittings
John Guest
Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI061008S-10PK
Zoro # G2906425
product price: $32.49
/pk 10, $3.25/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Stem
- Tube Size 1/4 in
- Stem OD 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI061008S-10PK
- Zoro # G2906425
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size | 5/16 in |
Fitting Side B Pipe Size | 5/16 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 5/16 in |
Description
Reducer, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side B Pipe Size 5/16 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61, Compatible Tube Material Plastic
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (6RCX6)
- ZORO SELECT Brass Plug, MNPT, 1-1/2" Pipe Size (22UL33)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Schedule 80 Male PVC Adapter (PVC 08109 1400HA)
- PFISTER Hand Shower, Polished Chrome, Wall (LG16-200C)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI050821S-PK10)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Acetal, Black, 10 PK (PM220606E-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-0412-S)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-011222-S)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 8mm x 3/8" Male BSPT (R) (PT08-03)
- John Guest Push-to-Connect Tube Fittings