Shop All PEX Fittings
John Guest
Reducer, 1 x 3/4 In., Tube, PEX, White
Mfr # PEI063628
Zoro # G4389323
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Reducer
- Fitting Connection Type Tube
- Tube Size 1" x 3/4"
- Specific Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PEI063628
- Zoro # G4389323
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 1" x 3/4" |
Compatible Copper Tube Size | 3/4 in |
Fitting Side B Tube Outer Diameter | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Reducing Connector, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUIDMASTER Flapper Bullseye Super (501P21)
- ZORO SELECT Socket x Socket x Socket Cast Iron Wye (221342)
- BOBRICK B604772 Satin Stainless Steel Shower Rod (B6047X72)
- ZORO SELECT CPVC Cap, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4147-015)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- JOHN GUEST 90 Stem Elbow, 1/2 In.CTS, PEX, White (PEI222020)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- SHARKBITE SharkBite UC415LFA 1 x 1 x 0.5 in. RT LF Brass Pex Tee (UC415LFA)
- John Guest PEX Fittings