Shop All Push-to-Connect Tube Fittings
John Guest
Barbed, Push-to-Connect Plug-In Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP221208E
Zoro # G9908669
original price:
$50.05
5% off
new price: $47.25
/pk 10, $4.73/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x Stem
- Tube Size 1/4 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP221208E
- Zoro # G9908669
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in, 3/8 in |
Description
Plug-In Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Tube Stem, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Polypropylene, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Butt Weld 304L SS Cap Sch 40 (4381015810)
- FISHER MFG Stem Kit-Rh (3000-0000)
- AEROFLEX 4" x 6 ft. Pipe Insulation, 3/8" Wall (238-AC41238)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010611E-PK10)
- JOHN GUEST Pipe Insert, 3/4 in Tube Size, PEX, White (TSI28)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- JOHN GUEST Push-to-Connect Union Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0412E)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI010812S-10PK)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP1208E)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-6-8)
- John Guest Push-to-Connect Tube Fittings