Shop All Push-to-Connect Tube Fittings
John Guest
Plug, 3/8'' Tube Size, White, 10 PK
Mfr # PP0812W
Zoro # G108596334
product price: $15.65
/pk 10, $1.57/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 3/8''
- Material Polypropylene
- Color White
- Application Plastic or Copper Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP0812W
- Zoro # G108596334
- UPC # 665626116186
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8'' |
Details
Item | Plug |
Material | Polypropylene |
Color | White |
Application | Plastic or Copper Tubing |
Description
The PP Range of inch-size push-in fittings is offered for tube sizes 1/4 O.D. to 1/2 O.D. The fittings are manufactured in white polypropylene with food grade EPDM O-rings. They have been developed to satisfy the filtered pure water market and wide range of applications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI050822S-PK10)
- STREAMLINE 1-1/4 in. ID x 20 ft. Type L Hard Copper Tubing (LH12020)
- SLOAN 2.2 gpm Aerated Outlet, M24 Thread Size, Chrome, Metal, Plastic, Rubber (SFP-24)
- PARKER String Wound Filter Cartridge, 15 gpm, 5 Micron, 2-7/16" O.D., 30 in H, 6 PK (M23R30A)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011202S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010822S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010812E-PK10)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 3/8" x 1/4" Male NPT (PC3/8-N2)
- John Guest Tube Fittings