Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Plug, 3/8 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP0812E
Zoro # G9908477
product price: $15.75
/pk 10, $1.58/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 3/8 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP0812E
- Zoro # G9908477
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Polypropylene, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Black, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Minimum Operating Temperature 68 Degrees F, System of Measurement Imperial, Package Quantity 10
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" COPPER COUPLING (450-509)
- SHURFLO 18302914 Wall Mount Water Pressure Regulator 65 psi - Chrome (183-029-14)
- TECHNIFIT Fitting, PTC, Male Branch Tee, 4mm x 1/4" Male BSPT (R) (PT04-02)
- ZORO SELECT Flexible Metal Hose, 1in. dia, 18 in. L (16PL-CA11-0180-11B-38B)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-011624-S)
- JOHN GUEST Push-to-Connect Reducing Tee, 3/8 in x 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI301208S-10PK)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI050821S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP010824W)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI091222S-PK10)
- DIXON Legris by Push-In Elbow, 1/4 x 5/32 in Nominal, MNPT x Tube, 290 psi Pressure, Nylon, Domestic (31090414)
- John Guest Push-to-Connect Tube Fittings