Shop All Push-to-Connect Tube Fittings
John Guest
Barbed Plug, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI0812S-PK10
Zoro # G0536112
product price: $17.49
/pk 10, $1.75/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Plug
- Fitting Connection Type Tube Stem
- Tube Size 3/8 in
- Stem OD 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI0812S-PK10
- Zoro # G0536112
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Compatible Copper Tube Size | 3/8 in |
Fitting Tube Size Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Plug, Application Potable Water, Fitting Connection Type Tube Stem, Fitting Material Acetal, Fitting Tube Size Outer Diameter 3/8 in, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 149 Degrees F, Specific Fitting Shape Plug, Includes Pre-Applied Thread Sealant No, Color Gray, Standards FDA Approved, NSF/ANSI 51, NSF/ANSI 61, Compatible Copper Tube Size 3/8 in, Compatible Tube Material Brass, Copper, Nylon, Polyethylene, Polyurethane, PVC, Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Stop Ang1/2Swtx3/8Od Lf (R19X C1)
- AMERICAN STANDARD Princeton Bathtub Rh Outlet, Arctic (2391202.011)
- DELTA Ashlyn Temperature Knob & Cover - 17 Series (RP77164BL)
- AMERICAN STANDARD Faucet Lav 2Hndl Ch Amst (9091201.002)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012024)
- JOHN GUEST Reducing Union, 1/2 - 3/8 Tube Size, White, 10 PK (PP201612W)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 13/32 in Tube Size, Acetal, Black, 10 PK (PM091012E-PK10)
- JOHN GUEST Barbed Tube to Hose Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI251616S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Female Swivel Elbow, 1/2 in Tube Size, Plastic, White (PEIBTC2034)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI221212S-PK10)
- TRUESEAL Push-to-Connect Bulkhead Union, 1/4 in Tube Size, PVDF, Black (FB4BU4-HBLK)
- John Guest Push-to-Connect Tube Fittings