Shop All Push-to-Connect Tube Fittings
John Guest
Pipe Insert, 1 in Tube Size, PEX, White
Mfr # TSI36
Zoro # G4388273
product price: $1.95
/ea
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Tube Insert
- Fitting Connection Type Tube
- Tube Size 1 in
- Max. Pressure 160 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # TSI36
- Zoro # G4388273
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
Compatible Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Pipe Insert, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Material PEX, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Tube Insert, Standards BS EN ISO9001, IAPMO, ICC, NSF/ANSI 14, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hot/Cold Indicator Kit (150883)
- RINNAI Super HE+ 9 GPM 160,000 BTU Propane Gas Interior Tankless Water Heater (RU160IP)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 200 gpm, 1m, PK20 (KO1K2S-75)
- LEGEND VALVE 1-1/2 T4350 NO LEAD COMP X MIP (313-147NL)
- JOHN GUEST Push-to-Connect Union Elbow, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0316W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011224W-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP1212E)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 5/16 in Tube Size, Polypropylene, White, 10 PK (PPM220808W-PK10)
- JOHN GUEST Barbed Plug, Acetal, Black, 10 PK (PM0805R-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 12mm Tube Size, Nylon, Black, 10 PK (3108 12 13)
- John Guest Push-to-Connect Tube Fittings