Shop All Supply Stop Valves
John Guest
Multi-Turn Stop, 3/8 In PF x 3/8 In PF
Mfr # PISV0412CS
Zoro # G1416177
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Valve Design Straight
- Body Material Acetal Copolymer
- Inlet Size 3/8"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PISV0412CS
- Zoro # G1416177
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Connection Size - Side 2 | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Nominal Valve Size | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Acetal, For Media Liquids, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material Buna-N, Connection Size - Side 2 3/8 in, Connection Type - Side 1 Push, Included Mounting Not Applicable, Connection Type - Side 2 Push
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS V4055D1043 120V Fluid Power (V4055D1043)
- KINGSTON BRASS K811WH Trimscape Air Gap for Dish Washer, White (K811WH)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNE08)
- CHERNE Pipe Plug, Mechanical, 1.25 In (269883)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- EVERFLOW FIP Long Bonnet Stop Valve, Brass 1/2" (43122-NL)
- John Guest Valves