Shop All Supply Stop Valves
John Guest
Multi-Turn Stop, 1/2 In PF x 1/2 In PF
Mfr # PISV0416S
Zoro # G1970184
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Outlet Size 1/2"
- Valve Design Straight
- Inlet Size 1/2"
- Body Material Acetal Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PISV0416S
- Zoro # G1970184
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Outlet Size | 1/2" |
Inlet Size | 1/2" |
Nominal Valve Size | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Acetal, For Media Liquids, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 1/2 in, Valve Ways 2-Way, Seal Material Buna-N, Connection Size - Side 2 1/2 in, Connection Type - Side 1 Push, Included Mounting Not Applicable, Connection Type - Side 2 Push
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTRON Gas Line Hose 1/2'' O.D. x 48'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-48B)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Union Tee, 1/4" Female x 1/4" Female NPT (FT02-02)
- ZORO SELECT Tubing, 5/16" OD, Nylon, Natural, 50 Ft (2VDL9)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0212W-PK10)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- JONES STEPHENS Brushed Nickel Quarter Turn Angle Stop 5/8" OD x 3/8" OD (S4203BN)
- John Guest Valves