Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Male Fixed Elbow, 1/2 in Tube Size, Plastic, White
Mfr # PSEI482024
Zoro # G4388246
original price:
$6.65
5% off
new price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x NPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PSEI482024
- Zoro # G4388246
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Fixed Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Plastic, Fitting Thread Size 1/2-14, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Elkay Water Dispenser 1.5 Gph (DSBS130UVPC)
- ANVIL Riser Clamp, Tube Sz 3/4 In, Length 7 In (0500421029)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, D, 2" Coupler x 2" Female NPT (BULK-CGF-127)
- VIEGA Viega MegaPress coupling No stop, 1-1/2" x 1-1/2" (90325)
- JOHN GUEST Barbed Plug, 13/32 in Tube Size, Acetal, Red, 10 PK (PM0810R-PK10)
- JOHN GUEST Push-to-Connect Union Adapter, 5/32 in Tube Size, Acetal, Black, 10 PK (PM0404E-PK10)
- JOHN GUEST Push-to-Connect, Threaded Female Ballcock Connector, 1/2 in x 7/8 in to 15/16 in Tube Size, Plastic (PEISTC20C75)
- JOHN GUEST Push-to-Connect Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Red, 10 PK (PM0806R-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- NORGREN Push-to-Connect Straight Union, 5/32 in Tube Size, PBT, White, 10 PK (M20200200)
- John Guest Tube Fittings