Shop All Quick-Disconnect Tube Fittings
John Guest
Male Connector, 1/4 x1/4, Wh, PK10
Mfr # CI010822W-PK10
Zoro # G2703416
product price: $33.15
/pk 10, $3.32/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Pipe Size - Pipe Fitting 1/4 in
- Pipe Size (Fittings) 1/4"
- Connection Type Push-to-Connect x MNPT
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # CI010822W-PK10
- Zoro # G2703416
- Country of Origin United Kingdom
- Category Quick-Disconnect Tube Fittings
Dimensions
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Tube Outside Dia. | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Description
Male Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIOUX CHIEF CLOSET FLANGE PUSH ABS4"" (886-GA)
- ANVIL 2-1/2" MNPT Galvanized Square Head Plug (0319902607)
- MILWAUKEE VALVE Gate Valve, Class 150, 3 In. (1150 3)
- ZORO SELECT Outlet Adapter, 2-Way, 3/8" Inlet Size (25882LF)
- JOHN GUEST Male Connector, 1/4 x 3/8, Wh, PK10 (CI010823W-PK10)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2204)
- COLDER 3/4" Hose Barb Inline Coupling (HFCD171212)
- COLDER Inline Insert, Acetal, Straight-Through (PLC22004)
- COLDER Inline Insert, Acetal, Shut-Off, Barbed (PLCD22004)
- COLDER Inline Coupler, Acetal, Straight-Through (PMC1704)
- CPC QUICK DISCONNECT (HFCD241235)
- John Guest Tube Fittings