Shop All Quick-Disconnect Tube Fittings
John Guest
Male Connector, 1/4 x 3/8, Wh, PK10
Mfr # CI010823W-PK10
Zoro # G1322675
product price: $48.35
/pk 10, $4.84/ea
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Color White
- Tube Outside Dia. 1/4 in
- Connection Type Push-to-Connect x MNPT
- Standards NSF/ANSI 51, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # CI010823W-PK10
- Zoro # G1322675
- Country of Origin United Kingdom
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Outside Dia. | 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 3/8 in |
Description
Male Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" NPT Brass Swing Check Valve (6VDT4)
- ZORO SELECT 1/4" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4B4B-F)
- AMERICAN STANDARD Town Square S Diverter Valve Trim Ch (T455430.002)
- HOSE MASTER 1-1/2" Dia x 17" L 321 SS Corrugated Flexible Metal Hose (G150SM170)
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- COLDER 3/4" Hose Barb Inline Coupling (HFC171212)
- CPC QUICK DISCONNECT (HFCD22835)
- COLDER 1/2" Hose Barb Inline Coupling (HFC17812)
- CPC QUICK DISCONNECT (HFCD10835BSPT)
- COLDER 1/4" Barb x Insert Coupler (PMCD220412)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- John Guest Tube Fittings