Shop All Quick-Disconnect Tube Fittings
John Guest
Male Connector, 1/4 x 1/8, Wh, PK10
Mfr # CI010821W-PK10
Zoro # G2384042
original price:
$26.89
10% off
new price: $24.19
/pk 10, $2.42/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Tube Outside Dia. 1/4 in
- Color White
- Connection Type Push-to-Connect x MNPT
- Standards NSF/ANSI 51, NSF/ANSI 61
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # CI010821W-PK10
- Zoro # G2384042
- Country of Origin United Kingdom
- Category Quick-Disconnect Tube Fittings
Dimensions
Tube Outside Dia. | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8 in |
Fitting Pipe Size | 1/8 in |
Description
Male Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 2 (PROF2637MB)
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (DB1100ST132)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF25-S Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2726)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 1/2" Pipe Size (210P-8)
- JOHN GUEST Male Connector, 1/4 x1/4, Wh, PK10 (CI010822W-PK10)
- JOHN GUEST Male Connector, 1/4 x 3/8, Wh, PK10 (CI010823W-PK10)
- COLDER 3/8" Barbed Panel Mount Insert (NS6D42006)
- COLDER 1/8" MNPT Chrome Plated Brass Inline Coupler (MCD1002)
- COLDER Inline Insert, Acetal, Straight-Through (PMC2202)
- COLDER 1/4" Barb x Insert Coupler (PLCD2200412)
- CPC QUICK DISCONNECT (LQ6D17008LBLU)
- John Guest Quick-Disconnect Tube Fittings