Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP010824W
Zoro # G9907655
$41.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x NPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PP010824W
- Zoro # G9907655
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Connector, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Fitting Thread Size 1/2-14, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 140 Degrees F, Specific Fitting Shape Straight Adapter, Standards FM01977-ISO 9001, WRAS
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI1208S-PK10)
- ZORO SELECT 260 Brass Round Tube, 1/8 in Outside Dia, 1 ft Length (8127)
- AMERICAN STANDARD Trip Lever, right handed (738172-0020A)
- VIEGA Viega ProPress XL tee, 3" x 3" x 2" (20698)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481222W-PK10)
- JOHN GUEST Barbed Plug, 5/16 in Tube Size, Acetal, Red, 10 PK (PM0808R-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP1216W-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0212W-PK10)
- JOHN GUEST Push-to-Connect Cross, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4712S-10PK)
- DIXON Boss Hose Stem, 1/4 x 1/2 in, MNPT x Hose Shank, Steel, Domestic (MS8X4)
- John Guest Push-to-Connect Tube Fittings