Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White
Mfr # PSEI012024
Zoro # G4388151
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PSEI012024
- Zoro # G4388151
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Pipe Size | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Thread Size | 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Male Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Plastic, Fitting Thread Size 1/2-14, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 2", Aluminum, Coupling Type: Type E (PLE25)
- DELTA Delta Vero Tank Lever (77760)
- LIPPERT 24IN X 46IN SHOWER PAN; RIGHT DRAIN - WHITE (210383)
- ZORO SELECT 2" x 1-1/2" FNPT 316 SS Reducing Coupling (60RC111N020112)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0216W-PK10)
- JOHN GUEST Barbed Plug, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0808S-PK10)
- JOHN GUEST Push-to-Connect Union Adapter, 5/32 in Tube Size, Acetal, Black, 10 PK (PM0404E-PK10)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061208S-PK10)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012026)
- TECHNIFIT Fitting, PTC, Union Elbow, Brass, 12mm (B12MUL)
- John Guest Push-to-Connect Tube Fittings