Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White
Mfr # PSEI013626
Zoro # G4388185
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PSEI013626
- Zoro # G4388185
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Compatible Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Thread Size | 3/4-14 |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Fitting Pipe Size | 3/4 in |
Description
Male Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 1 in, Fitting Material Plastic, Fitting Thread Size 3/4-14, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK SHOWER PINS 1-3/8"" 12PK (PP825-25)
- CAMPBELL MFG Hydrant Repair Kit (HPK-1)
- KISSLER Toilet Supply Line, 3/8x7/8, 20in.L (88-2009)
- ZORO SELECT Tubing, 6.5 mmx10mm OD, 100 Ft, Clear Blue (1PBT1)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Acetal, White, 10 PK (CI0408W-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP011224E)
- JOHN GUEST Push-to-Connect Reducer Union, 3/8 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI201208S-PK10)
- JOHN GUEST Push-to-Connect Reducer, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP061612W-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051624W-PK10)
- LEGRIS Push-to-Connect, Threaded Male Connector, Stainless Steel, Silver (3805 60 14)
- John Guest Tube Fittings