Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK
Mfr # PM010611E-PK10
Zoro # G3476837
product price: $34.99
/pk 10, $3.50/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PM010611E-PK10
- Zoro # G3476837
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8-28 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Male Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Fitting Thread Size 1/8-28, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITHERM Insulated Throw Blanket with 24 in L, 24 in W (TB2424M)
- NDS Grate Round 4 in. Black (11)
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- DIXON Cam and Groove, Lockable Dust Cap, AL, 6" (600DC-LAL)
- JOHN GUEST Push-to-Connect, Threaded Faucet Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (CI-3212U7-S)
- JOHN GUEST Push-to-Connect Union Tee, 3/8 in Tube Size, Acetal, White, 10 PK (CI0212W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1 in Tube Size, Plastic, White (PSEI013628)
- JOHN GUEST Push-to-Connect Reducer Union, 1/2 in x 3/8 in Tube Size, Acetal, Gray, 10 PK (PI201612S-PK10)
- JOHN GUEST Barbed Tube To Hose Stem, Polypropylene, White, 10 PK (PP251616W-PK10)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- NORGREN Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, PBT, White, 10 PK (M02470405)
- John Guest Push-to-Connect Tube Fittings