Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Male Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK
Mfr # PM011012E-PK10
Zoro # G2898856
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x Male BSPP
- Tube Size 13/32 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PM011012E-PK10
- Zoro # G2898856
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 13/32 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 13/32 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-19 |
For Tube Outside Diameter | 13/32 in |
Fitting Pipe Size | 1/4 in |
Description
Male Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MBSPP, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 13/32 in, Fitting Material Acetal, Fitting Thread Size 1/4-19, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards FM01977-ISO 9001, WRAS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flanged x FNPT, Cast Iron Reducing Companion Threaded Flange, Class 125 (0308008002)
- LEONARD VALVE Rebuilding Kit for 7600 Shower Valve (KIT R/7600)
- JONES STEPHENS Balancing Spool fits Moen Moentrol Tub/Shower Faucets (C25481)
- B & K Drinking Fountain (220-007NL)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI451222S-10PK)
- JOHN GUEST Push-to-Connect Union Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM0410E-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Black, 10 PK (PM090411E-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Run Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI111223S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI-481223-S)
- SHARKBITE Push-to-Connect, Threaded Male Connector, 2 in Tube Size, Brass, Brass (UXL115450M)
- John Guest Push-to-Connect Tube Fittings