Shop All Polyethylene Tubing
John Guest
LLDPE Tubing 1/4 OD, Blue 500 ft. Roll
Mfr # PE-08-BI-DF-B
Zoro # G108596280
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Color Blue
- Shrink Tubing Wall Type Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PE-08-BI-DF-B
- Zoro # G108596280
- UPC # 665626128257
- Country of Origin United Kingdom
- Category Polyethylene Tubing
Details
Tube Color | Blue |
Shrink Tubing Wall Type | Tubing |
Description
The John Guest range of plastic tubing is produced in Low Linear Density Polyethylene for cold and intermittent hot water applications. Our tubing provides the benefits of a wide range of temperature and pressure suitability, broad chemical compatibility and is made from non-contaminating materials. Common applications are in water purification, water conditioners, ice makers and misting systems. LLDPE is more robust than traditional low or medium density polyethylene. Our tubing is made from FDA compliant materials and is NSF International certified. John Guest LLDPE tubing provides excelant resistance to enviromental streass cracking as maatured by ASTMD-693. .
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI 2935 N-1/4Pt Mini Ball Valve, 1/4" NPT Male-Female Thread Ports, Chrome-Plated, Brass BODy, (2935 N-1/4PT)
- JONES STEPHENS 1/2" x 5 ft. Black Ready Cut Pipe (300B0560)
- IRONWERKS DESIGNS Brass 10 PK (BFC.3-8.10)
- ELKAY Elkay No Lead Ceramic Disk Cartridge Lh (P29122NL)
- JOHN GUEST 3/8'' LLDPE Tubing Black 500 ft. Roll (PE-12-EI-DF-E)
- VISIPAK Tube-XHW-0.625--0.062-72.000-PETG-CLEAR-POLY SLEEVE (421355)
- APACHE 100' Roll Polyethylene Tubing 11/64 I.D. x 1/4 O.D. (15018882)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2922)
- LEGEND VALVE 2" PERT TUBE 100 FT COIL (500-20-100)
- RAINDRIP TUBING POLY 1/4""X50' (016005P)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3307)
- John Guest Polyethylene Tubing