Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Fixed Elbow, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI-481222-S
Zoro # G3217006
product price: $61.65
/pk 10, $6.17/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI-481222-S
- Zoro # G3217006
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Fixed Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Acetal, Fitting Thread Size 1/4-18, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Repair Kit, 1-1/2 In, Use w/22N574 (RK112-600XL)
- JONES STEPHENS Cleanout Cover, 5" dia., SS, 24 ga. (C90500)
- NIBCO 3/4" NOM C Copper 45 Degree Elbow (606 3/4)
- EVERFLOW P-Trap with Drain Plug for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12715)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 3/16 in Tube Size, Acetal, Gray, 10 PK (PI201006S-PK10)
- JOHN GUEST Barbed, Threaded Stem Adapter, Polypropylene, White, 10 PK (PP051222W-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- JOHN GUEST Reducing Union, 1/2 - 3/8 Tube Size, White, 10 PK (PP201612W)
- JOHN GUEST Push-to-Connect 2-Way Divider, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI2316S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP450822E)
- LEGRIS Swivel Elbow, Brass, Black (VS379PTCR-8-6)
- John Guest Tube Fittings