Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI-480822-S
Zoro # G2642981
original price:
$57.68
26% off
new price: $42.25
/pk 10, $4.23/ea
$42.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Fitting Connection Type Tube x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI-480822-S
- Zoro # G2642981
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/4-18 |
Fitting Pipe Size | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Fixed Elbow, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Acetal, Fitting Thread Size 1/4-18, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Replacement Composite Filter for Tankless RO RCT600 (FPAC17)
- ZORO SELECT PVC Tubing (ZUSA-HT-5621)
- BANJO Check Valve, 3 in Overall L (MCV220)
- HALSEY TAYLOR Wall Mount, Yes ADA, 1 Level Water Cooler (7433003683)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011623W-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Polypropylene, White, 10 PK (PPM0208W-PK10)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Red, 10 PK (PM0806R-PK10)
- JOHN GUEST Push-to-Connect, Threaded Fixed Elbow, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP480823E)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0216-S)
- JOHN GUEST Push-to-Connect Reducer Union, 5/16 in x 3/16 in Tube Size, Acetal, Gray, 10 PK (PI201006S-PK10)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Plug for, 6mm Tube Size, Black (ZUSA-TF-PTC-757)
- John Guest Tube Fittings