Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Female Connector, 3/4 in Tube Size, Plastic, White
Mfr # PSEI452826
Zoro # G4388203
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polysulfone
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x FNPT
- Tube Size 3/4 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PSEI452826
- Zoro # G4388203
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/4 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Pipe Size | 3/4 in |
Fitting Thread Size | 3/4-14 |
Fitting Side B Pipe Size | 3/4 in |
Compatible Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Pipe Size | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Female Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPS, Fitting Side B Pipe Size 3/4 in, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Material Plastic, Fitting Thread Size 3/4-14, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Push-to-Connect Swivel Elbow, Brass, Silver (W169PLP-6-8)
- PARKER 1/8" A-LOK x MNPT Brass Bulkhead Connector (2BC2-B)
- MOEN Diverter Spouts (3853)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2602)
- JOHN GUEST Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI1212S-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP1212W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Branch Tee, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI101222S-PK10)
- JOHN GUEST Push-to-Connect Reducer Union, 1/2 in x 3/8 in Tube Size, Acetal, Gray, 10 PK (PI201612S-PK10)
- JOHN GUEST Barbed Plug, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI0808S-PK10)
- JOHN GUEST Barbed Plug, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0808S-PK10)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Cap-3/8" Tube OD (ZUSA-PTC-PBT-740)
- John Guest Push-to-Connect Tube Fittings