Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Female Ballcock Connector, 1/2 in x 7/8 in to 15/16 in Tube Size, Plastic
Mfr # PEISTC20C75
Zoro # G4388142
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x UNS
- Tube Size 1/2 in x 7/8 in to 15/16 in
- Max. Pressure 160 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PEISTC20C75
- Zoro # G4388142
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/2 in x 7/8 in to 15/16 in |
Pipe Size | 15/16 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 15/16 in |
Fitting Pipe Size | 15/16 in |
For Tube Outside Diameter | 1/2 in |
Description
Female Ballcock Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNS, Fitting Side B Pipe Size 15/16 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- LEGEND VALVE 1-1/2 S-640 BACKWATER VALVE (202-251)
- ANVIL 4" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (0310002605)
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 1-1/2 in Pipe Size (858-015)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Acetal, White, 10 PK (CI0412W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 5/32 in Tube Size, Acetal, Black, 10 PK (PM090411E-PK10)
- JOHN GUEST Pipe Insert, 1/2 in Tube Size, PEX, White (TSI20)
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI051212S-10PK)
- JOHN GUEST Reducer, White, 10 PK (PP061208W-US)
- JOHN GUEST Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP090821W-PK10)
- SHARKBITE Push-to-Connect Reducing Tee, 1-1/4 in Tube Size, Brass, Brass (UXL08353522)
- John Guest Push-to-Connect Tube Fittings