Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Female Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI451222S-10PK
Zoro # G2552112
product price: $90.19
/pk 10, $9.02/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI451222S-10PK
- Zoro # G2552112
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Pipe Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 1/4-18 |
For Tube Outside Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Description
Female Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Acetal, Fitting Thread Size 1/4-18, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Clear, Shore D 55, 5/32" I.D. (105-0250047-NT-100)
- CASTELLO USA Juniper 24” Solid Surface Wall-Mounted Bathroom Sink in White with No Faucet Hole (CB-GM-2056-24-NH)
- HOSE MASTER 3/4" Dia x 24" L 316 SS Flexible Metal Hose (GZ075SMU240)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- JOHN GUEST Push-to-Connect Coupler, 1/2 in Tube Size, Plastic, White (PEI0420)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, White, 10 PK (CI0208W-PK10)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010802S-PK10)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI061612S-PK10)
- JOHN GUEST Push-to-Connect Reducing Union, 1/2 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201612E)
- JOHN GUEST Push-to-Connect Union Elbow, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0312E)
- DIXON Legris Nylon Push-In Union, 1/4" (31065600)
- John Guest Push-to-Connect Tube Fittings