Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP450821E
Zoro # G9908650
product price: $74.29
/pk 10, $7.43/ea
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube x NPF
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP450821E
- Zoro # G9908650
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Thread Size | 1/8-27 |
Fitting Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Description
Female Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Fitting Thread Size 1/8-27, Color Black, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL382 Made To Match 3/8" FIP Brass Flange, Polished Brass (FL382)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/8" Wall (210-AC7838)
- GRUVLOK Reducing Coupling, Grooved, 3 x 2 1/2 in (0390009389)
- DELTA Traditional 2-Handle Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27897)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011624W-PK10)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP0416W-PK10)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, White, 10 PK (CI1208W-PK10)
- JOHN GUEST Valve, 3/8'' Tube Size, White, 10 PK (PPSV041212W)
- JOHN GUEST Barbed Test Cap, 1 in Tube Size, Polysulfone, White (PSEI4636)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Polypropylene, Black, 10 PK (PP010821E)
- LEGRIS Push-to-Connect, Threaded Male Elbow, 1/4 in Tube Size, Nylon, Black, 10 PK (3113 56 14)
- John Guest Tube Fittings