Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect, Threaded Faucet Adapter, 1/4 in Tube Size, Polypropylene, White, 10 PK
Mfr # PP3208U7W-PK10
Zoro # G3112182
product price: $51.49
/pk 10, $5.15/ea
$51.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Tube
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP3208U7W-PK10
- Zoro # G3112182
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 7/16 in |
Pipe Size (Fittings) | 7/16" |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 7/16-24 |
For Tube Outside Diameter | 1/4 in |
Description
Faucet Adapter, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNS, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Fitting Thread Size 7/16-24, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSILON PEX Tubing, Clear, 7/16 in, 100 ft, 165F (ABH02033)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- BK RESOURCES Floor Drain Assembly Cover, 6-1/4" Diameter (BK-DAC)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-6mm Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-262)
- JOHN GUEST Barbed, Push-to-Connect Reducer, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI061208S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-010821-S)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010611E-PK10)
- JOHN GUEST Plug, 3/8'' Tube Size, White, 10 PK (PP0812W)
- JOHN GUEST Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI1208S-PK10)
- JOHN GUEST Push-to-Connect Reducer, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP061612W-PK10)
- PARKER MALE ELBOW (169PLS-4-2)
- John Guest Push-to-Connect Tube Fittings