Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Divider, 1/4 in Tube Size, Polypropylene, Black, 10 PK
Mfr # PP2308E
Zoro # G9908617
product price: $61.39
/pk 10, $6.14/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Polypropylene
- Specific Fitting Shape Wye
- Fitting Connection Type Tube x Tube x Tube
- Tube Size 1/4 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PP2308E
- Zoro # G9908617
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side C Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Description
Divider, Application Potable Water, Color Black, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Fitting Material Polypropylene, Maximum Operating Pressure 145 psi @ 68 Degrees F, Maximum Operating Temperature 149 Degrees F
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 11/64" ID, 1/4" OD, 250 Ft, Blue (4HHC7)
- NDS Valve Box, Round, 9in.Hx8-3/8in.W, 6-1/2in. (107BC)
- ZORO SELECT 3/4" x 3 ft Non-Threaded Black Pipe Sch 40 (584-360LS)
- ARMACELL 2-1/8" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21812)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0208-S)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208E)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI011212S-10PK)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- JOHN GUEST Barbed Plug, Polypropylene, White, 10 PK (PP0808W-PK10)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI221616S-PK10)
- TECTITE BY APOLLO 3/4 in. Demount Clip (FSBDC34)
- John Guest Tube Fittings