Shop All PEX Fittings
John Guest
Connector, 3/4 In. CTS, PEX, White
Mfr # 3/4SCP
Zoro # G4388343
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Connector
- Fitting Connection Type Tube
- Tube Size 3/4"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # 3/4SCP
- Zoro # G4388343
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 3/4" |
Compatible Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
For Tube Outside Diameter | 3/4 in |
Description
Slip Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 3/4 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Slip Connector, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 12 T-552P PEX FROST FREE (108-145)
- SLOAN Volume Regulator Ebv102-2 Volume Regulator 0.5 And 1.5 Url (6 Pack) (5325129)
- ELKAY Elkay Dual Lvr Faucet-Pre Rinse-Lf (LK943LC)
- KOHLER 51 (26300-G-BL)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- JOHN GUEST Coupling, 3/4 In. CTS, PEX, White (PEI0428)
- JOHN GUEST 90 Stem Elbow, 1/2 In.CTS, PEX, White (PEI222020)
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- LEGEND VALVE 3/4" NL 1960x3/4" FPT ADAPTER (462-710NL)
- John Guest Fittings