Shop All PEX Fittings
John Guest
Connector, 1/2 In. CTS, PEX, White
Mfr # 1/2SCP
Zoro # G4388325
original price:
$9.89
5% off
new price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Connector
- Fitting Connection Type Tube
- Tube Size 1/2"
- Temp. Range 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # 1/2SCP
- Zoro # G4388325
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Slip Connector, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Slip Connector, Standards ICC ESR #1931, NSF/ANSI 61, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1 in. FIP each X 1 in. D FIP Black Malleable Iron Coupling (310UPCO-1)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1" Pipe Size, Spigot x FNPT (9838-249)
- ZORO SELECT PVC Double Reducing Wye, Hub, 4 in x 4 in x 2 in x 2 in Pipe Size (05845)
- DIXON Twin Pipe Clamp, 3/4 in, Polypropylene/Steel (HTW12P)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST Coupling, 3/4 In. CTS, PEX, White (PEI0428)
- APOLLO PEX 1/2 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC1210PK)
- John Guest PEX Fittings