Shop All Pipe & Tube Clamps
John Guest
Clip, PEX, White
Mfr # PCSW
Zoro # G4389217
$0.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Shape Clip
- Specific Pipe Fitting Shape Clip
- Specific Fitting Shape Clip
- Basic Pipe Fitting Material Plastic
- Pipe Fitting Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PCSW
- Zoro # G4389217
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Details
Item | Pipe Clip Spacer |
Basic Pipe Fitting Shape | Clip |
Specific Pipe Fitting Shape | Clip |
Specific Fitting Shape | Clip |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Connection Type | Tube |
Tube Fitting Material | PEX |
Standards | ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC |
Max. Pressure | 160 psi |
Color | White |
Fitting Connection Type | Tube |
Description
Pipe Clip Spacer, Color White, Specific Fitting Shape Clip, Standards ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 18" TBE Black Pipe Sch 80 (91117)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 3/8 (FA-3)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 3/8In (32.564)
- PARKER Tubing, 1/8" Inside Dia., 50 ft. Tube L (101-0188031-NT-50)
- JOHN GUEST Clip, 1/2 In, PEX, White (USCLIP20)
- JOHN GUEST Clip, 1 in., PEX, White (USCLIP36)
- JOHN GUEST Clip, 3/4 In, PEX, White (USCLIP28)
- ZSI Beta Clamp Assembly, Single, 3/8 In Pipe (S2011S)
- BREEZE T-Bolt, 3", Carbon Steel Bolt, PK10 (B9222-0300 B)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- BEHRINGER Tube Clamp Kit, Tube Sz 3/4 In, 304SS (TWT3075-PP)
- John Guest Plumbing Accessories