Shop All Pipe & Tube Clamps
John Guest
Clip, 1/2 In, PEX, White
Mfr # USCLIP20
Zoro # G4388282
product price: $0.58
/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 1/2 in
- Temp. Range 200 Degrees F
- Basic Pipe Fitting Shape Clip
- Specific Pipe Fitting Shape Clip
- Fitting Connection Type Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # USCLIP20
- Zoro # G4388282
- Country of Origin United Kingdom
- Category Pipe & Tube Clamps
Dimensions
Tube Size | 1/2 in |
Details
Item | Pipe Clip |
Temp. Range | 200 Degrees F |
Basic Pipe Fitting Shape | Clip |
Specific Pipe Fitting Shape | Clip |
Fitting Connection Type | Tube |
Standards | ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC |
Max. Pressure | 160 psi |
Tube Fitting Material | PEX |
Color | White |
Basic Pipe Fitting Material | Plastic |
Specific Fitting Shape | Clip |
Pipe Fitting Connection Type | Tube |
Description
Pipe Clip, Color White, Specific Fitting Shape Clip, Standards ASSE 1061 and 1GC 188, ASTM F876, ASTM F877, CSA B137-5, ICC, NSF/ANSI STANDARD 14, UPC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 3" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PFY8)
- NIBCO 1 CxC Coupler No Stop (W00980D)
- WATCO 500 Series 16 in. Tubular Plastic Bath Waste - Lift-Turn (500-LT-PVC-BN)
- ZURN Reduced Pressure Zone Backflow Preventer (1-375)
- JOHN GUEST Clip, 3/4 In, PEX, White (USCLIP28)
- JOHN GUEST Clip, PEX, White (PCSW)
- JOHN GUEST Clip, 1 in., PEX, White (USCLIP36)
- ZSI CushionedClampStrut Mounted, Pipe Sz 1In (021NS026)
- CUSH-A-NATOR Cushioned Clamp, HT, 3/4 in. Tube, 316SS (HT12S6)
- ZSI Cushioned Clamp, 1-1/8" Tube Size, 2.95" L (UX11834)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 1/2 Wall (2400609133)
- John Guest Pipe & Tube Clamps