Shop All Check Valves
John Guest
Check Valve
Mfr # 5/16SCV-PK
Zoro # G005909008
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Push
- Connection Tube
- Body Material Acetal Resin Copolymer
- Mounting Orientation Horizontal, Vertical
- Material of Construction Acetal Resin Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # 5/16SCV-PK
- Zoro # G005909008
- Country of Origin United Kingdom
- Category Check Valves
Dimensions
Pipe or Tube Size - Check Valves | 5/16 in |
Pipe or Tube Size | 5/16 in |
Size | 5/16" |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Acetal Resin Copolymer, Pipe or Tube Size 5/16 in, Connection Type Push x Push, Cracking Pressure 0.3 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Green Clr Filtrd Ada Single Ss (LZSG8S)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- ZORO SELECT Black Nipple, Welded, 1 1/4x20 (793MD4)
- GROHE Universal Economy Flow Control (13951000)
- JOHN GUEST 3/8" Push Acetal Spring Check Valve (3/8SCV-PK)
- JOHN GUEST 1/4" Push Acetal Spring Check Valve (1/4SCV-PK)
- ZORO SELECT 1/4" Push Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4SMC4SMC-B)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, 2", PVC/FPM, Socket (YC10200SU)
- KECKLEY 2-1/2" Cast Iron Wafer Check Valve (DD1F-CI-34136-250)
- NDS 3/4" FNPT PVC Swing Check Valve (1520-07F)
- ZORO SELECT 1-1/4" NPT Bronze Swing Check Valve (10F304)
- John Guest Valves