Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Bulkhead Union, 5/16 in Tube Size, Acetal, Gray, 10 PK
Mfr # PM1208S-PK10
Zoro # G3308566
product price: $73.65
/pk 10, $7.37/ea
$73.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Bulkhead Union Adapter
- Fitting Connection Type Tube
- Tube Size 5/16 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PM1208S-PK10
- Zoro # G3308566
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 5/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Description
Bulkhead Union, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Bulkhead Union Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet Handle, Acrylic, Set Screw, Button (RP2392)
- BESTCARE 25 1/2 in "H x 19 1/2 in "W, Framed , Mirror , Polymer Resin , (WH1862-OCC11)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13468-VS)
- ZORO SELECT 2-1/2" x 10 ft Non-Threaded PVC Pipe Sch 80 (H0800250PG1000)
- JOHN GUEST Connector, 3/8'' Tube Size, White, 10 PK (PP3212U7W)
- JOHN GUEST Push-to-Connect, Threaded Adapter, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM010822S-PK10)
- JOHN GUEST Push-to-Connect 2-Way Divider, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI2312S-PK10)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/4 in Tube Size, Plastic, White (PSEI012826)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 13/32 in Tube Size, Acetal, Black, 10 PK (PM011013E-PK10)
- JOHN GUEST Push-to-Connect Union Tee, 5/16 in Tube Size, Acetal, Gray, 10 PK (PM0208S-10PK)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Union Elbow-5/32" Tube OD (ZUSA-PTC-PBT-359)
- John Guest Tube Fittings