Shop All Push-to-Connect Tube Fittings
John Guest
Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Acetal, Gray, 10 PK
Mfr # PI1212S-PK10
Zoro # G2997057
product price: $70.89
/pk 10, $7.09/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Acetal Copolymer
- Specific Fitting Shape Straight Bulkhead Union Adapter
- Fitting Connection Type Tube
- Tube Size 3/8 in
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PI1212S-PK10
- Zoro # G2997057
- Country of Origin United Kingdom
- Category Push-to-Connect Tube Fittings
Dimensions
Tube Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Description
Bulkhead Union, Application Food Processing, Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Acetal, Color Gray, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Specific Fitting Shape Straight Bulkhead Union Adapter, Standards NSF/ANSI 51, NSF/ANSI 61
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KTPL1 Toilet Tank Lever, Polished Chrome (KTPL1)
- ZORO SELECT 1/2" x 1/4" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ6)
- OAKBROOK COLLECTION Fauct Tss Chrome 3Handle (834X-0001)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- JOHN GUEST Push-to-Connect Plug-In Elbow, 3/8 in Tube Size, Acetal, White, 10 PK (CI221212W-PK10)
- JOHN GUEST Barbed End Cap, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP4608W)
- JOHN GUEST Push-to-Connect Union Tee, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0216-S)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222E)
- JOHN GUEST Push-to-Connect, Threaded Female Ballcock Connector, 1/2 in x 7/8 in to 15/16 in Tube Size, Plastic (PEISTC20C75)
- JOHN GUEST Push-to-Connect Union Adapter, 1/2 in Tube Size, Acetal, Gray, 10 PK (PI-0416-S)
- JOHN GUEST Push-to-Connect Reducing Elbow, 5/16 in x 1/4 in Tube Size, Acetal, Gray, 10 PK (PI211008S-10PK)
- John Guest Push-to-Connect Tube Fittings