Shop All Supply Stop Valves
John Guest
Angle Supply Stop, Acetal Copolymer, 3/8"
Mfr # ASV4
Zoro # G9908319
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Inlet Size 15 mm
- Body Material Acetal Copolymer
- Max. Pressure 150 psi
- Valve Design 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # ASV4
- Zoro # G9908319
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 15 mm |
Outlet Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 9/16 in |
Inlet Connection Size | 5/8 in |
Outlet Connection Size - Side 1 | 3/8 in |
Description
Manual Three-Way Ball Valve, Body Material Acetal, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 9/16 in, Inlet Connection Size 5/8 in, Inlet Connection Gender Female, Inlet Connection Type Push, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female, Handle Material Acetal
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLO-KROME HOLO-KROME 1/8 PP FLUSH 7/8 100/BOX (12004)
- K-FLEX USA 3-1/8" x 1-5/64" Elastomeric Tee Pipe Fitting Insulation, 1/2" Wall (801-T-048318)
- KOHLER Seal, Threshold (1070674-01-58)
- BIO BIDET Supreme BB-1000 Advanced Bidet Seat- Elongated White (BB1000)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- JOHN GUEST Adapter, 1/2x3/8 In, 1/4 In Tube, 150 psi (ASVPP5)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- APOLLO EXPANSION PEX 1/2 in. Chromed Brass PEX-A Expansion Barb x 1/4 in. Compression Quarter-Turn Straight Stop Valve (EPXVS1214C)
- John Guest Valves