Shop All Supply Stop Valves
John Guest
Angle Supply Stop, Acetal Copolymer, 1/4"
Mfr # ASV3
Zoro # G9908291
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4"
- Inlet Size 1/2"
- Body Material Acetal Copolymer
- Max. Pressure 150 psi
- Valve Design 3-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # ASV3
- Zoro # G9908291
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 1/2" |
Inlet Connection Size | 5/8 in |
Nominal Valve Size | 9/16 in |
Outlet Connection Size - Side 1 | 1/4 in |
Outlet Connection Size - Side 2 | 1/4 in |
Description
Manual Three-Way Ball Valve, Body Material Acetal, Valve Construction One-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern T Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 9/16 in, Inlet Connection Size 5/8 in, Inlet Connection Gender Female, Inlet Connection Type Push, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in, Outlet Connection Gender - Side 1 Female, Handle Material Acetal
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1 1/4In (0560005944)
- ZORO SELECT 4" MNPT x 10" TBE PVC Pipe Nipple Sch 80 (861-428)
- SPEARS 2" Socket CPVC Ball Valve Inline True Union (1839-020C)
- DAYTON 3/4" FIPT PVC Spring Check Valve (4RG65)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- EVERFLOW Icemaker Replacement Valve W/ Hammer Arrestor 1/2" SWT/MIP Inletx1/4" Cmprssn Outlet, Lead Free Brass (545TH)
- John Guest Valves