Shop All Supply Stop Valves
John Guest
Adapter, 3/8 In, 3/8 In Tube OD, 150 psi
Mfr # ASVPP2
Zoro # G1600663
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene/Nickel Brass
- Tube Size 3/8" x 3/8"
- Max. Pressure 150 psi
- Connection Type Male Compression x Female Compression
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # ASVPP2
- Zoro # G1600663
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Tube Size | 3/8" x 3/8" |
Outlet Connection Size | 3/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Details
Item | Stop Valve Adapter |
Body Material | Polypropylene/Nickel Brass |
Max. Pressure | 150 psi |
Connection Type | Male Compression x Female Compression |
Max. Temp. | 140 Degrees F |
Tube O.D. | 3/8 in |
Standards | FDA, NSF51,61 |
Product Type | Angle Stop Adapter Valve |
Inlet Connection Type | Female Compression |
Outlet Connection Type | Male Compression |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Temperature | 140 Degrees F |
Description
Stop Valve Adapter, Body Material Polypropylene, Inlet Connection Type Female Compression, Outlet Connection Size 3/8 in, Outlet Connection Type Male Compression, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards NSF 51, NSF 61, Product Type Angle Stop Adapter Valve, Compatible Tube Outer Diameter 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- ZORO SELECT Flexible Tee, For Pipe Size 2" (QT-200)
- LEGEND VALVE 1-1/4"X 3/4" T-569 VENTURI TEE (302-217)
- GRUVLOK Butterfly Valve (7005502708)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-To-Connect x 1/2 in. Push-To-Connect x 3/8 in. O.D. Comp. Stop Tee Valve (FSBVT121238C)
- John Guest Valves