Shop All Supply Stop Valves
John Guest
Adapter, 3/8 In, 1/4 In Tube OD, 150 psi
Mfr # ASVPP1
Zoro # G1603463
original price:
$23.59
5% off
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Polypropylene/Nickel Brass
- Tube Size 3/8" x 3/8"
- Max. Pressure 150 psi
- Connection Type Male Compression x Female Compression
- Max. Temp. 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # ASVPP1
- Zoro # G1603463
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Tube Size | 3/8" x 3/8" |
Compatible Tube Outer Diameter | 1/4 in |
Outlet Connection Size | 3/8 in |
Details
Item | Stop Valve Adapter |
Body Material | Polypropylene/Nickel Brass |
Max. Pressure | 150 psi |
Connection Type | Male Compression x Female Compression |
Max. Temp. | 140 Degrees F |
Standards | FDA, NSF51,61 |
Tube O.D. | 1/4" |
Product Type | Angle Stop Adapter Valve |
Outlet Connection Type | Male Compression |
Minimum Operating Temperature | 70 Degrees F |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 140 Degrees F |
Inlet Connection Type | Female Compression |
Description
Stop Valve Adapter, Body Material Polypropylene, Inlet Connection Type Female Compression, Outlet Connection Size 3/8 in, Outlet Connection Type Male Compression, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards NSF 51, NSF 61, Product Type Angle Stop Adapter Valve, Compatible Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Reducer-2"X1.5" (265150)
- MOEN Handle Kit, 188029 (188029)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS, Fitting Type: MNPT (PLE116)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST Multi-Turn Stop, 1/2 In PF x 1/2 In PF (PISV0416S)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- LEGEND VALVE 1/2" T-537L BALL HB W/LONG HDL (107-162)
- John Guest Supply Stop Valves