Shop All Supply Stop Valves
John Guest
Adapter, 1/2x3/8 In, 1/4 In Tube, 150 psi
Mfr # ASVPP5
Zoro # G2355726
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Body Material Polypropylene/Nickel Brass
- Tube Size 3/8"
- Max. Pressure 150 psi
- Includes A conversion adapter that can be threaded to either side of the valve to make configuration of 1/2" x 1/2" NPS or 3/8" x 3/8" Compression
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # ASVPP5
- Zoro # G2355726
- Country of Origin China
- Category Supply Stop Valves
Dimensions
Pipe Size | 1/2" |
Tube Size | 3/8" |
Outlet Connection Size | 1/2 in |
Compatible Tube Outer Diameter | 1/4 in |
Inlet Connection Size | 1/2 in |
Details
Item | Stop Valve Adapter |
Body Material | Polypropylene/Nickel Brass |
Max. Pressure | 150 psi |
Includes | A conversion adapter that can be threaded to either side of the valve to make configuration of 1/2" x 1/2" NPS or 3/8" x 3/8" Compression |
Connection Type | MNPS x Female Compression |
Max. Temp. | 140 Degrees F |
Standards | FDA, NSF51,61 |
Tube O.D. | 1/4" |
Product Type | Angle Stop Adapter Valve |
Minimum Operating Temperature | 70 Degrees F |
Outlet Connection Type | Male Compression |
Maximum Operating Pressure | 150 psi |
Maximum Operating Temperature | 140 Degrees F |
Inlet Connection Type | Female Compression |
Description
Stop Valve Adapter, Body Material Polypropylene, Inlet Connection Size 1/2 in, Inlet Connection Type Female Compression, Outlet Connection Size 1/2 in, Outlet Connection Type Male Compression, Maximum Operating Pressure 150 psi, Minimum Operating Temperature 70 Degrees F, Maximum Operating Temperature 140 Degrees F, Standards NSF 51, NSF 61, Product Type Angle Stop Adapter Valve, Compatible Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY PVC PTRAP 4""HUB (PVC00706X1200)
- CHARLOTTE PIPE AND FOUNDRY Dwv Cut Pipe 1-1/2X2 Ft (PVC 07112 0200)
- ZORO SELECT One Hole Clamp, 1 In Pipe Sz, Steel (0070100EG)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- JOHN GUEST Adapter, 3/8 In, 1/4 In Tube OD, 150 psi (ASVPP1)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF, PK5 (PPSV-041212-W)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- HOMEWERKS 3/8 in. O.D. Compression Inlet x 3/8 in. O.D. Compression Outlet Multi-Turn Straight Valve, Chrome (638 6200)
- John Guest Valves