Shop All PEX Fittings
John Guest
Adapter, 1 In. CTS, PEX, White
Mfr # PEI0236
Zoro # G4389244
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape Adapter
- Fitting Connection Type Tube
- Tube Size 1"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PEI0236
- Zoro # G4389244
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 1" |
Fitting Side C Tube Outer Diameter | 1 in |
Fitting Side B Tube Outer Diameter | 1 in |
Compatible Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Description
Union Tee, Application Potable Water, Color White, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Includes Pre-Applied Thread Sealant No, Fitting Side A Tube Outer Diameter 1 in, Fitting Side B Tube Outer Diameter 1 in, Fitting Side C Tube Outer Diameter 1 in, Fitting Material Plastic, Maximum Operating Pressure 174 psi, Maximum Operating Temperature 203 Degrees F, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Dielectric Union, 1" Fnpt X 1" Female Cu Swt (1-DUXLC)
- ZORO SELECT Straight Adapter, Steel, 1/2 in, BSPP x NPT (ZUSA-PF-7993)
- ZSI 2HoleCushionedClampPipe S 1In, L3 13/64In (021M026)
- FLEX STRAINER Kitchen Sink Drain Strainer & Stopper Grey (DPFS1210-1)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- JOHN GUEST 90 Stem Elbow, 1/2 In.CTS, PEX, White (PEI222020)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- SHARKBITE PEX TEE 3/4X3/4X1/2 25PK (UC412LFCP25)
- John Guest PEX Fittings