Shop All PEX Fittings
John Guest
90 Elbow Union, 1/2 In. CTS, PEX, White
Mfr # PEI0320
Zoro # G4389253
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape 90 Degree Elbow Union
- Fitting Connection Type Tube
- Tube Size 1/2"
- Basic Pipe Fitting Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand John Guest
- MFR # PEI0320
- Zoro # G4389253
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 1/2" |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Compatible Copper Tube Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Description
Union Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI 16" L, Transport, Aluminum, Plastic, Shower Seat, Smooth (522-1702-1900)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-8-6)
- GF PIPING SYSTEMS 1" Spigot PVC Y Check Valve (192304008)
- KOHLER Single Mounting Hardware Kit (1131484)
- JOHN GUEST 90 Reducing Elbow, 3/4 x 1/2 In, PEX, Whte (PEI212820)
- JOHN GUEST 90 Elbow Union, 3/4 In. CTS, PEX, White (PEI0328)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST Tee, 1/2 x 1/2 x 1/2 In. CTS, PEX, Wht (PEI532020)
- JOHN GUEST Connector, 1/2 In. CTS, PEX, White (1/2SCP)
- JOHN GUEST Adapter, 1 In. CTS, PEX, White (PEI0236)
- LEGEND VALVE 1" x 3/4" NL PEX COUPLNG-F1960 (462-533NL)
- John Guest Fittings