Shop All PEX Fittings
John Guest
90 Ballcock Elbow, 1/2 CTSx7/8-15/16 UNS
Mfr # PEIBTC20C75
Zoro # G4388124
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material PEX
- Specific Fitting Shape 90 Degree Ballcock Elbow
- Fitting Connection Type Tube x UNS
- Tube Size 1/2" x 7/8" to 15/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PEIBTC20C75
- Zoro # G4388124
- Country of Origin United Kingdom
- Category PEX Fittings
Dimensions
Tube Size | 1/2" x 7/8" to 15/16" |
Compatible Copper Tube Size | 1/2 in |
Fitting Side B Pipe Size | 7/8 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Fitting Pipe Size | 7/8 in |
Pipe Size | 7/8 in |
Description
Female Ballcock Elbow, Application Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type UNS, Fitting Side B Pipe Size 7/8 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Plastic, Color White, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Standards ICC ESR #1931, NSF/ANSI 61, UPC, Compatible Copper Tube Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Wall Mount Faucet - Economy, W/12" Spout (KL13-8012)
- K-FLEX USA 2-1/8" x 1" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100218)
- ZORO SELECT 3/8" FNPT SS Half Coupling (4307000404)
- ANVIL Female NPT x Female NPT x Female NPT Forged Steel Tee (0361024607)
- JOHN GUEST 90 Stem Elbow, 3/4 x 3/4", Tube, PEX, White (PEI222828)
- JOHN GUEST Slip Tee Connector, 1/2 In. CTS, PEX, White (1/2TKP)
- JOHN GUEST Reducer, 1 x 3/4 In., Tube, PEX, White (PEI063628)
- JOHN GUEST Connector, 1/2 In. CTS, PEX, White (1/2SCP)
- JOHN GUEST 90 Elbow Union, 1/2 In. CTS, PEX, White (PEI0320)
- JOHN GUEST Reducer, 3/4 x 1/2 In., Tube, PEX, White (PEI062820)
- JONES STEPHENS Brass PEX Coupling, Lead Free, 3/4" (C76002LF)
- John Guest PEX Fittings