Shop All Check Valves
John Guest
3/8" Push Acetal Spring Check Valve
Mfr # 3/8SCV-PK
Zoro # G1518045
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Connection Type Push
- Connection Tube
- Body Material Acetal Resin Copolymer
- Material of Construction Acetal Resin Copolymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # 3/8SCV-PK
- Zoro # G1518045
- Country of Origin United Kingdom
- Category Check Valves
Dimensions
Pipe Size | 3/8" |
Size | 3/8" |
Pipe or Tube Size - Check Valves | 3/8 in |
Pipe or Tube Size | 3/8 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Acetal Resin Copolymer, Pipe or Tube Size 3/8 in, Connection Type Push x Push, Cracking Pressure 0.3 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 150 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 150 psi, Max. Steam Pressure - Valves Not Rated, Seat Material EPDM, Spring Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 2" Dia x 18" L 321 SS Flexible Metal Hose (GM200SHMU180)
- SLOAN Diaphragm (Kit) For - Part# Ebv-89 (EBV-89)
- SPEAKMAN Neo Hand Shower Wand (VS-3000-MB)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- JOHN GUEST 1/4" Push Acetal Spring Check Valve (1/4SCV-PK)
- MILWAUKEE VALVE 1" FNPT Bronze Swing Y Check Valve (515Y 1)
- SMITH-COOPER 2-1/2" C X C Swing Check Valve (4347003060)
- HAYWARD FLOW CONTROL Y-Check Valve, 3", PVC/FPM, Socket (YC10300S)
- PENTAIR POOL PRODUCTS 0.5 in. Check Valve, Black (R172248Z)
- CHICAGO VALVES AND CONTROLS 3/4", Forged Steel Class 800 Swing Check Valve, FNPT (484TE006)
- JERGUSON Manual Steel Threaded 1/2in NPT Other Valve (FD-76)
- John Guest Check Valves