Shop All Supply Stop Valves
John Guest
1/4-Turn Stop, 3/8 In PF, PK5
Mfr # PPSV-041212-W
Zoro # G1906125
product price: $70.25
/pk 5, $14.05/ea
$70.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 3/8"
- Valve Design Straight
- Body Material Polypropylene
- Inlet Size 3/8"
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PPSV-041212-W
- Zoro # G1906125
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 3/8" |
Inlet Size | 3/8" |
Connection Size - Side 2 | 3/8 in |
Nominal Valve Size | 3/8 in |
Connection Size - Side 1 | 3/8 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 3/8 in, Valve Ways 2-Way, Seal Material EPDM, Connection Size - Side 2 3/8 in, Connection Type - Side 1 Push, Included Mounting Not Applicable, Connection Type - Side 2 Push
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI-LAV Insulated Cover, Black, Rubber (N1BC)
- LEGEND VALVE 1" X 1/2" BLACK HEX BUSHING (350-612)
- SSI 2" Wafer Flange Cast Iron Silent Check Valve (0200-125WCIBM-T)
- DELTA Delta Mounting Hardware (RP92714)
- JOHN GUEST Adapter, 1/2x3/8 In, 1/4 In Tube, 150 psi (ASVPP5)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST Water Supply Stop, 150 psi, 3/8"Inlet, PK10 (PPSV041212E)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- GOODMAN 11044101 Wheel-Blower (11044101)
- John Guest Supply Stop Valves