Shop All Supply Stop Valves
John Guest
1/4-Turn Stop, 1/4 In MNPT, PK5
Mfr # PPSV-010822-W
Zoro # G0918005
product price: $66.55
/pk 5, $13.31/ea
$66.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Size 1/4"
- Valve Design Straight
- Inlet Size 1/4"
- Body Material Polypropylene
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand John Guest
- MFR # PPSV-010822-W
- Zoro # G0918005
- Country of Origin United Kingdom
- Category Supply Stop Valves
Dimensions
Outlet Size | 1/4" |
Inlet Size | 1/4" |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Connection Size - Side 1 | 1/4 in |
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Combustible Gas Not Rated, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material EPDM, Connection Size - Side 2 1/4 in, Connection Gender - Side 1 Male, Connection Type - Side 1 NPT, Included Mounting Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Solid Flange, Schedule 80, 2" Pipe Size, Socket (9851-020)
- COBRA TOOLS DRAIN BLADDER BLK 4-6"" (00333)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 3/4 in, 50 Ft (AN800053)
- SPEARS 1-1/2" Barbed PVC Coupling (1429-015)
- JOHN GUEST 1/4-Turn Stop, 3/8 In PF x MNPT, PK5 (PPSV-011223-W)
- JOHN GUEST Water Supply Stop, 150 psi, 1/4"Inlet, PK10 (PPSV040808E)
- JOHN GUEST 1/4-Turn Stop, 1/4 In PF, PK5 (PPSV-040808-W)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412CS)
- JOHN GUEST Angle Supply Stop, Acetal Copolymer, 1/4" (ASV3)
- JOHN GUEST Multi-Turn Stop, 3/8 In PF x 3/8 In PF (PISV0412S)
- LEGEND VALVE 3/4" S-503 NO LEAD ANGLE STOP (107-119NL)
- John Guest Supply Stop Valves